Tool-Check 1, 38 pieces

Article no.: 05049050001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05049050001
EAN / GTIN 4013288234889
Manufacturer number 05049050001
L-Number L60020 104715
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 38-piece set.
  • Very compact tool set for manual and machine use.
  • The green locking elements of the Tool-Check secure the tools during transport.
  • Includes one 1/4″ bit ratchet in drop-forged solid steel design.
  • Fine toothing mechanism (60 teeth) for a small return angle of 6° for precise working.
  • Easy clockwise/counterclockwise switching.
  • Ergonomically shaped ratchet head and lever.
  • 1/4″ sockets can also be used with the Wera 870/1 adapter (1/4″ external hexagon to 1/4″ external square head) included in the set.
  • 7 Zyklop sockets (1/4″, for manual and machine-operated tools)
  • with ball stop groove.
  • Knurling at the rear end for manageability during manual screwdriving.
  • With Take it easy tool finder: colour coding by sizefor quick and easy identification of the required tool.
  • Made of matt chrome-plated chrome-vanadium.
  • 28 tough bits (Phillips and Pozidriv, TORX®, TORX® BO, slotted and hexagonal socket) for universal use.
  • In the very compact, functional Tool-Check.

Advantage:

  • Very compact 38-piece tool set for manual and machine use
  • Perfect for a wide variety of screw connections with Zyklop Mini with 1/4″ bit mounting and/or bitholding screwdriver
  • Green locking components to secure the tools
  • Ideal for mobile use
  • 1/4″ bit ratchet, tough (Z) and hard (H) bits, Rapidaptor bit holder, adapter and 1/4″ sockets

Supplied with:

  • Tool-Check 1, 38 pieces
  • 1x 8001 A Bit Ratchet ¼″: 1/4″ x 87 mm
  • 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm
  • 1x 870/1 Adaptor: 1/4″ x 25 mm
  • 6x 851/1 TZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm
  • 5x 855/1 TH bits: PZ 1x25 mm, 3x PZ 2x25 mm, PZ 3x25 mm
  • 6x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm
  • 5x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm
  • 1x 800/1 TZ bits: 1 x 5.5 x 25 mm
  • 5x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mm
  • 7x 8790 HMA Zyklop 1/4″ socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart