454 HF T-handle hexagon screwdriver Hex-Plus with holding function, 10 x 100 mm

Article no.: 05023354001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05023354001
EAN / GTIN 4013288208057
Manufacturer number 05023354001

Description

Description:

  • T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments.
  • The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips.
  • The whole hand comes into contact with the handle and friction losses between hand and handle are avoided.
  • With holding function to hold the hexagonal socket screw securely on the tool.
  • Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Advantage:

  • T-handle screwdriver for the transmission of particularly high tightening and loosening torque
  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working
  • With additional short arm for the transmission of extremely high torques due to the leverage of the long arm
  • With holding function (HF) on the long arm to securely hold the screw on the tool
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • 454 HF T-handle hexagon screwdriver Hex-Plus with holding function, 10 x 100 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart