950 SPKS L-key Multicolour, metric, 6 x 100 mm

Article no.: 05022675001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05022675001
EAN / GTIN 4013288211972
Manufacturer number 05022675001
L-Number L60020 4633

Description

Description:

  • High quality Wera L-keys with colour coded, convenient plastic sleeve.
  • This means that the tool is quickly accessible and the ergonomic and pleasant handle is easy on the hands even at low temperatures.
  • Hex-Plus L-keys provide larger contact surfaces on the screw head.
  • The notching effect is thereby reduced to a minimum; the destruction of the screw head is almost eliminated.
  • The ball on the long arm allows safe working even in difficult mounting positions.
  • The BlackLaser surface treatment provides excellent surface protection, corrosion resistance and long life.
  • Laser coated abrasion-resistant size markings on the L-keys for quick access.

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
  • Hexagonal ballpoint on the long arm
  • Wear-resistant size marking

Supplied with:

  • 950 SPKS L-key Multicolour, metric, 6 x 100 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart