6001 Joker Switch Ratcheting combination wrenches, with switch lever, 8 x 144 mm

Article no.: 05020064001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05020064001
EAN / GTIN 4013288184696
Manufacturer number 05020064001
L-Number L60020 3473

Description

Description:

  • Joker ratcheting combination wrenches with angled ratchet head and switch lever.
  • The metal plate in the jaw provides for the holding function which reduces the risk of losing nuts and bolts.
  • The integrated limit stop can prevent any slipping from the bolt head downwards and enables higher torque to be applied.
  • The exchangeable metal plate in the jaw securely holds nuts and bolts with its extra hard teeth and reduces the risk of slipping.
  • The double-hex geometry delivers a very positive connection with nuts or bolts and again provides for a lower risk of any slipping.
  • The low return angle of only 30° at the jaw end avoids any time-consuming flipping of the wrench when fastening.
  • The reversible ratchet mechanism at the ring end with its fine toothing (80 teeth) ensures great flexibility even in confined spaces.
  • Audibly precise ratchet mechanism.
  • Additionally, the robust two-piece locking element provides for an extreme stability.
  • Comes with a 15° tilted ratchet end for secure work even at high torque.
  • The special forged geometry allows for high torque transfer and high flexural rigidity.
  • Manufactured out of high-performance chrome-molybdenum steel with a nickel-chromium coating for high corrosion protection.
  • With ″Take it easy″ tool finder: colour coding according to size.

Advantage:

  • Practical holding function thanks to the metal plate in the jaw
  • Limit stop prevents any slipping
  • Very fine toothing and robust locking element
  • Ratchet end tilted by 15°
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 6001 Joker Switch Ratcheting combination wrench, with switch lever, 8 x 144 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart