8790 HMB Deep 3/8″ socket, 14 x 64 mm

Article no.: 05004536001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05004536001
EAN / GTIN 4013288210449
Manufacturer number 05004536001
L-Number L60020 4393
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations.
  • With ″Take it easy″ tool finder with colour coding by sizefor quick and easy identification of the required tool.
  • Slip-proof for easy grip even with oily hands.
  • With ball stop groove.
  • For external hexagon screws and bolts.
  • Made of dull-chromed chrome-vanadium.

Advantage:

  • Long sockets for low-lying screwdriving, often even with protruding threaded rods in small spaces
  • Hexagonal profile enables precise bolting with high power transmission and preserves the profile
  • With Take it easy tool finder: colour coding by size
  • Knurling at lower end to enable easy gripping when used in manual applications
  • For manual and machine operation (non-impact), ball intercept ring

Supplied with:

  • 8790 HMB Deep 3/8″ socket, 14 x 64 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart