Bicycle Set Torque 1, 2.5-25 Nm, 16 pieces

Article no.: 05004180001
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05004180001
EAN / GTIN 4013288207685
Manufacturer number 05004180001
L-Number L60020 3886

Description

Description:

  • The 16-piece set from the screwdriving tool specialist Wera solves the most important screwdriving problems associated with bicycles, with reliable control of applied torque to protect sensitive components.
  • With a click-torque wrench in the unmistakable Wera design.
  • Very robust design with high accuracy as per DIN EN ISO 6789-1: 2017-07.
  • Easy setting and saving of the default values.
  • The audible and tactile snapping on reaching the scale values also facilitates the safe setting of the desired torque values.
  • The robust release mechanism guarantees a clearly audible and tactile trigger signal when the set torque is reached.
  • For clockwise torque-control and with a reversible 45-tooth ratchet.
  • The torque wrench is extremely space-saving and supplemented with accessories that are suitable for the torque range and adapted to the most common screwed connections on bicycles; in a robust, surface-friendly textile box.
  • Included are: Click Torque A 5, 1/4″, 2.
  • 525 Nm, 4 sockets with 1/4″ drive, 7 Hex Plus hexagon bit sockets and 4 TORX® bit sockets.
  • Sockets and bit sockets with ″Take it easy″ tool finder with colour coding by sizefor easy and quick location of the required tool.
  • Bit sockets with holding function for extra comfortable screwdriving without the screw falling off the tool.
  • Incredibly compact arrangement for a lot of tools in a small space.
  • Textile box with very high robustness and longevity.
  • Additional surface protection through the textile outer material.
  • Low weight and volume for easier mobility.
  • Bit sockets with all the benefits of Wera bit technology such as fitting accuracy, wear resistance and concentric run-out properties.

Advantage:

  • 16-piece wrench set for bicycle applications with torque control including Wera Clique-Torque wrench A 5 (2.5-25 Nm)
  • Sockets and bit sockets for the most popular screw profiles on road bikes, mountain bikes and e-bikes
  • Easy setting and saving of the desired torque value with audible and tactile click when the scale value is reached (click 1)
  • Safely quantified force: when the set value is reached, the torque wrench triggers audibly and noticeably (click 2)
  • Precise to ± 4% as per DIN EN ISO 6789-1:2017-07.

Supplied with:

  • Bicycle Set Torque 1, 2.5-25 Nm, 16 pieces; 1x Click-Torque A 5 torque wrench with reversible ratchet, 2.5-25 Nm: 1/4″ x 2.5-25 Nm; 4x 8790 HMA Zyklop 1/4″ socket: 10x23 mm, 13x23 mm, 14x23 mm, 15x23 mm; 4x 8767 A TORX® Zyklop bit socket, 1/4″ drive: TX 10x28 mm, TX 20x28 mm, TX 25x28 mm, TX 30x28 mm; 7x 8740 A HF Zyklop bit socket with holding function, 1/4″ drive: 3x28 mm, 4x28 mm, 5x28 mm, 5x100 mm, 6x28 mm, 6x100 mm, 8x28 mm; 1x Hook and Loop Fastener Strip 240: 50 x 240 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart