8100 SC 11 Zyklop Metal Ratchet Set with switch lever, 1/2″ drive, imperial, 28 pieces

Article no.: 05004081001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05004081001
EAN / GTIN 4013288173973
Manufacturer number 05004081001
L-Number L60020 3576

Description

Description:

  • Incredibly compact set arrangement with many tools in a minimum of space.
  • A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable.
  • They can be positioned upright for tidy storage on the workshop shelf.
  • Additional surface protection due to textile outer material.
  • Low weight and volume for simpler mobility.
  • ″Take it easy″ Tool Finder with colour coding according to sizes.

Advantage:

  • Extremely slim ratchet with long lever
  • Return angle of only 5°
  • Convenient direction change thanks to switchover lever
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 8100 SC 11 Zyklop Metal Ratchet Set with switch lever, 1/2″ drive, imperial, 28 pieces; 1x 8004 C Zyklop Metal Ratchet with switch lever and 1/2″ drive: 1/2″ x 281 mm; 10x 8790 HMC Zyklop socket with 1/2″ drive: 3/8″x37 mm, 7/16″x37 mm, 1/2″x37 mm, 9/16″x37 mm, 19/32″x37 mm, 5/8″x37 mm, 11/16″x37 mm, 3/4″x37 mm, 25/32″x37 mm, 13/16″x37 mm; 1x 8794 LC Zyklop extension with free-turning sleeve, long, 1/2″: 1/2″ x 250 mm; 1x 8794 C Zyklop wobble extension, 1/2″: 1/2″ x 52 mm; 1x 8784 C2 Zyklop bit adaptor, 1/2″, 5/16″: 5/16″ x 1/2″ x 50 mm; 2x 851/2 Z bits: PH 2x32 mm, PH 3x32 mm; 8x 867/2 Z TORX® bits: TX 20x35 mm, TX 25x35 mm, TX 30x35 mm, TX 40x35 mm, TX 45x35 mm, TX 50x35 mm, TX 27x35 mm, TX 55x35 mm; 4x 840/2 Z Bits: 7/32″x30 mm, 1/4″x30 mm, 5/16″x30 mm, 3/8″x30 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart