8100 SB 4 Zyklop Speed Ratchet Set, 3/8″ drive, imperial, 38 pieces

Article no.: 05003596001
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05003596001
EAN / GTIN 4013288121165
Manufacturer number 05003596001
L-Number L60020 3010

Description

Description:

  • 38-piece Zyklop set in robust metal case: Zyklop ratchet with 3/8″drive.
  • The 72 fine-pitched teeth enable a low return angle of only 5°.
  • The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side.
  • It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance.
  • The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head.
  • The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit.
  • The flywheel design ensures rapid screwdriving.
  • The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting.
  • The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses.
  • The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin ″sticking″ to the handle.
  • The softer anti-slip zones enable the low-loss transfer of high torque.
  • For 3/8″ square sockets as well as 3/8″ adaptors with square drive, equipped with ball lock.
  • Including 12 imperial Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 wobble extension, 1 universal joint, 1 adaptor with quick-release chuck, 19 bits.
  • ″Take it easy″ Tool Finder with colour coding according to sizes.

Advantage:

  • Combines five different types of a ratchet in one
  • Flywheel design and easy-to-grip free-turning sleeve for very high working speeds
  • 38-piece set in a robust metal case
  • Freely pivoting ratchet head
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 8100 SB 4 Zyklop Speed Ratchet Set, 3/8″ drive, imperial, 38 pieces; 1x 8000 B Zyklop Speed Ratchet with 3/8″ drive: 3/8″ x 199 mm; 12x 8790 HMB Zyklop 3/8″ socket: 1/4″x29 mm, 5/16″x29 mm, 11/32″x29 mm, 3/8″x29 mm, 7/16″x29 mm, 1/2″x29 mm, 9/16″x29 mm, 5/8″x30 mm, 11/16″x30 mm, 3/4″x30 mm, 13/16″x30 mm, 7/8″x30 mm; 1x 8789 B Zyklop sliding T-handle, 3/8″: 3/8″ x 165 mm; 1x 8794 B Zyklop wobble extension, 3/8″: 3/8″ x 76 mm; 1x 8795 B Zyklop universal joint, 3/8″: 3/8″ x 50 mm; 1x 8784 B1 Zyklop bit adaptor, 3/8″: 1/4″ x 3/8″ x 44 mm; 1x 8796 SB Zyklop ″flexible-lock″ extension with free-turning sleeve, short, 3/8″: 3/8″ x 125 mm; 1x 8796 LB Zyklop ″flexible-lock″ extension with free-turning sleeve, long, 3/8″: 3/8″ x 200 mm; 2x 851/1 Z bits: PH 2x25 mm, PH 3x25 mm; 2x 855/1 Z bits: PZ 2x25 mm, PZ 3x25 mm; 7x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 27x25 mm, TX 30x25 mm, TX 40x25 mm; 1x 800/1 Z bits: 1 x 5.5 x 25 mm; 7x 840/1 Z bits: 9/64″x25 mm, 5/64″x25 mm, 3/32″x25 mm, 1/8″x25 mm, 5/32″x25 mm, 3/16″x25 mm, 7/32″x25 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart