Kraftform Kompakt VDE 7 extra slim 1, 7 pieces

Article no.: 05003475001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05003475001
EAN / GTIN 4013288217691
Manufacturer number 05003475001
L-Number L60020 4724

Description

Description:

  • 6 VDE interchangeable blades with reduced blade diameter and integrated protective insulation, allows sunken screws and spring elements to be accessed and actuated.
  • 1x 817 VDE Kraftform hand holder for ergonomic working.
  • In a robust belt pouch.
  • Individually tested tools as per IEC 60900.
  • Individually tested via water quenching at 10,000 V for safe working at the approved voltage of 1,000 V.
  • The bag is suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook and loop fastener system on the back.

Advantage:

  • Individually tested VDE interchangeable blades with reduced blade diameters
  • Multi-component VDE-insulated Kraftform handle with anti-roll feature
  • Ergonomic Kraftform handle for low-fatigue working
  • Individually tested tool as per IEC 60900 at 10,000V
  • In robust folding pouch with Wera 2go compatibility

Supplied with:

  • Kraftform Kompakt VDE 7 extra slim 1, 7 pieces; 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm; 2x Kraftform Kompakt VDE 62 iS: PH 1x154 mm, PH 2x154 mm; 1x Kraftform Kompakt VDE 65 iS PZ/S: # 2 x 154 mm; 2x Kraftform Kompakt VDE 67 iS TORX®: TX 15x154 mm, TX 20x154 mm; 1x Kraftform Kompakt VDE 60 iS: 0.6 x 3.5 x 154 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart