Graduated straight rule DIN 866/B 1000mm

Article no.: 0452103
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0452103
EAN / GTIN 4029713002206
Manufacturer number 0452103
L-Number L40510 1986

Description

Version:

  • Graduated scale begins directly on the end of rule, the other end has a 10 mm protective end
  • mm graduated scale

Description:

Graduated straight rule DIN 866/B 1000mm

Feature:

  • Material: Special steel
  • Length: 1000 mm

Standard:

DIN 866-B

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart