Inspection square w. base, hard DIN 875/0 200 x 130mm

Article no.: 0385106
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0385106
EAN / GTIN 4029713208172
Manufacturer number 0385106
L-Number L40510 2495

Description

Version:

  • DIN 875
  • Accuracy grade 0
  • For exact angle testing (for example: tool making)

Description:

Inspection square w. base, hard DIN 875/0 200 x 130mm

Feature:

  • Material: Special steel
  • Blade length (mm): 200 x 130

Standard:

DIN 875

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart