Workshop square w. base DIN 875/2 150 x 100mm

Article no.: 0372104
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Try squares

Identification & Classification

Article number 0372104
EAN / GTIN 4029713207649
Manufacturer number 0372104
L-Number L40510 1448
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Special steel
  • DIN 875
  • Accuracy grade 2
  • For angle testing in production and factory

Description:

Workshop square w. base DIN 875/2 150 x 100mm

Feature:

  • Material: Special steel
  • Tolerance class: 2
  • Blade length (mm): 150 x 100

Standard:

DIN 875

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart