INHEX socket 1/2″ 5mm L.238mm

Article no.: 03310005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 03310005
EAN / GTIN 4018754007370
Manufacturer number 03310005
L-Number L60010 6010

Description

Description:

  • With ball head
  • Used to screw socket head screws
  • Swivel angle up to 25° to each side
  • Special lengths
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 22,7 mm
  • L1: 238 mm
  • L2: 200 mm
  • Output hexagon outside (mm): 5 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 1/2″
  • Weight: 145 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart