1/2″ Screwdriver bit no. 2054X M10 L.110mm

Article no.: 03161110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 03161110
EAN / GTIN 4018754007073
Manufacturer number 03161110
L-Number L60010 2883
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • Special lengths
  • for XZN® internal multi-tooth screws
  • 1/2″ square drive
  • Chrome Alloy Steel, chrome-plated
  • DIN 2324

Feature:

  • d: 22.7 mm
  • Size: M10
  • L1: 110 mm
  • L2: 72 mm
  • Length mm (L): 110 mm
  • No.: 2054X
  • Drive square inside (inch): 1/2 inch
  • Weight: 130g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart