Description:
WORK LITE M rechargeable LED work lamp with top light and smart clip
The rechargeable medium-sized (M) WORK LITE M hand lamp is a no-nonsense, good quality work light for universal applications at a very competitive price.
Compared to the first generation, this WORK LITE M has been upgraded with the highly efficient LED COB technology, now providing more than twice the amount of light - up to 350 lumen. It has also been upgraded with a stepless dimmer function in the range of 10 % to 100 % that enables you to easily adjust the light output to the work task.
Patented SMART CLIP concept
The WORK LITE M is designed for the professional user who demands functional, practical and user-friendly work light. The SMART CLIP 4-in-1 system integrates several multi-functions in the same unit. The clip is designed to fit the work belt and carry the lamp, available and at hand when needed for an inspection job.
FLEXible positioning of the work light when both hands are needed can be obtained by the strong built-in magnet or by the retractable, turnable hook. Furthermore, the SMART CLIP can be used as a stand on any available surface.
Ultra lightweight = maximum working comfort
Like the WORK LITE S, the WORK LITE M hand lamp is technically designed to weigh as little as possible in order to provide maximum working comfort. Due to the very low weight it will be comfortable to hold the lamp in your hand for inspection tasks even for a longer period of time. The slim, compact design with round shapes and no sharp edges also makes it comfortable to carry the work light in the pocket a full working day.
// The design of WORK LITE M is unique and covered by EU design patent RCD No 4070035.
Feature:
- Battery capacity: 2000 mAh
- Battery voltage: 3,7 V
- Battery: Lithium-ion
- Beam angle: 120°
- Cable: 1 m USB - mini DC
- CCT: 6000 K
- Charging time: 3.5 h
- Charging voltage DC: 5 V
- CRI value: Ra > 80
- Iluminance, lux@0.5 m: 400
- Light source: COB LED
- Luminous flux: 35 lm - 350 lm
- Operating temperature: -10 °C to +40 °C
- Operating time up to: 20 h
- Power consumption, max.: 4 W
- Power source: Rechargeable battery-powered
- Protection class: IP 20