LED work light with sensor for helmet mounting

Article no.: 03.5621
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03.5621
EAN / GTIN 5708997356210
Manufacturer number 03.5621
L-Number L01540 100291
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

Led Work Light with sensor for helmet mounting
HORIZON is developed specifically for safety helmet mounting, providing powerful illumination that increases visibility and safety.
Its lightweight and durable design makes it an essential work light for workers obliged to wear safety helmets in various industries.

The LED work light is designed with 2 different lighting functions in one. A flood-light beam angle illuminating your entire work area and a focused beam angle for inspection or long-distance use. It also features a touchless sensor function that allows you to easily switch the lamp on and off by simply waving your hand in front of the headlamp. This feature enables you to activate the lamp even when wearing thick gloves and prevents you from touching the switch button with dirty hands. To prevent accidental activation, the sensor requires a dual movement to activate. In addition, the lamp head is flexible and can be adjusted to get the best possible lighting angle during work.

LED work light designed for any safety helmet
HORIZON comes with a rechargeable USB-C battery, offering a smart and efficient charging solution. Easily remove the empty battery, charge it through USB-C, and seamlessly continue working with a new fully charged battery. HORIZON can also be recharged directly using the charging cable included, offering a high level of flexibility based on personal preference.

The work light conveniently attaches to your safety helmet with the SMART SAFE ATTACHMENT feature, utilizing the provided adhesive mounting bases. With its sleek and compact design, the HORIZON light serves as a versatile lighting option that fits perfectly on all styles of safety helmets.

1 x USB-C BATTERY 18650 included.

Why you should choose HORIZON
LED work light with sensor for helmet mounting providing powerful illumination
2 different lighting functions: flood-light beam angle or focused beam angle depending on the tasks
Comes with a rechargeable USB-C battery, offering a smart and efficient charging solution
Attaches to your safety helmet with SMART SAFE ATTACHMENT using the provided adhesive mounting bases

Feature:

  • Battery Type: USB-C BATTERY 18650 (item no 03.5959) - Li-ion
  • Power Source: Rechargeable Battery
  • Battery Voltage: 3.65
  • Battery Capacity: 2600
  • Cable: 1m USB charging cable
  • Charging Temperature C: +5 to +40 °C
  • Charging Temperature F: +41 to +104 °F
  • Max Power Consumption: 2.1
  • Adjustable Light Output Main: 2 steps
  • Light Source Main: COB LED
  • Beam Angle Main: 100°
  • CRI Main: Ra > 80
  • Luminous Flux Min Main: 50
  • Luminous Flux Max Main: 100
  • Impact Protection: IK07
  • Ingress Protection: IP54
  • Rough Service: Yes
  • Operating Temperature C.: -10 to +40 °C
  • Operating Temperature F.: +14 to +104 °F

Supplied with:

Headlamp, 1 x USB-C BATTERY 18650 item no. 03.5959, charging cable, 3 adhesive mounting bases, manual

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart