LINE LIGHT 75 - lighting system

Article no.: 03.5221
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mounted light

Identification & Classification

Article number 03.5221
EAN / GTIN 5708997352212
Manufacturer number 03.5221
L-Number L01030 157
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

LINE LIGHT 75 - 75 cm lighting unit for universal application

LINE LIGHT is a FLEXible lighting solution for universal application designed for use anywhere where strong, efficient and concentrated light in a specific working area is needed.

LINE LIGHT concentrates the light in a 75° beam angle providing an extremely bright and powerful illumination of the entire working area. Blinding during work is avoided, and the lamp itself can be turned to provide the optimum lighting angle.

The LINE LIGHT series is based on the newest state-of-the-art LED technology. LINE LIGHT provides almost double illumination compared to the traditional 36W fluorescent tubes which are commonly used within the industry.

The quality of the light is extremely powerful, like daylight which is optimum for precise recognition of colours, shades and other product details. The uniform, flicker free illumination without strobe effects also minimizes the risk of accidents.

LINE LIGHT is constructed by a closed "unbreakable" extruded acrylic profile (PMMA) which makes it extremely sturdy and shockproof to endure even strong strokes, shocks and vibrations from industrial machinery.

LINE LIGHT endures the rough, wet and dirty conditions of the professional working environment within the industry and is resistant to both oil and chemicals. The IP67 classification means that it is resistant to both dust and water.

Compared to traditional fluorescent tube lighting LINE LIGHT only consumes half the amount of electricity which presents serious cost savings on electricity.

The technical lifetime of LEDs is at least 100,000 hours.

The LINE LIGHT lighting units are available in different lenghts which can either be used alone or connected in a string to fit all kinds of application.

The lighting units can be combined exactly the way you want offering a FLEXible lighting solution.

A range of suspensions makes it possible to position the lighting units exactly where you need it.

// Available as accessory, the LINE LIGHT DIMMER lets you adjust the light intensity seamlessly

// The design of LINE LIGHT 75 is unique and covered by EU design patent RCD No 1882523.

Feature:

  • Beam angle: 75°
  • CCT: 6000 K
  • CRI: Ra > 80
  • Iluminance, lux@0.5 m: 2000
  • Impact protection: IK 07
  • Light source: 96 SMD LEDs
  • Luminous flux: 1250 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating Voltage AC: 24V DC
  • Power consumption, max.: 10 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 67

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart