Workshop caliper ss chr wo. kni-po w fa 1/10-1/20 300x90mm

Article no.: 0237503
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0237503
EAN / GTIN 4029713202736
Manufacturer number 0237503
L-Number L40510 203

Description

Version:

  • Stainless steel
  • Vernier and / or reading parts have a satin chrome finish
  • Factory standard
  • Locking screw
  • Fine adjustment
  • Low-set master scale
  • Stepped jaws for inside measurement: 10 mm, 20 mm* and 30 mm** and 50 mm (0236 230)
  • High-precision laser graduation on vernier and scale
  • 3000 mm = Factory Standard

Description:

Workshop caliper ss chr wo. kni-po w fa 1/10-1/20 300x90mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 300
  • Error Limit (mm): 0.05 mm
  • Error Limit (µm): 50 µm
  • Measuring jaw length (mm): 90 mm

Standard:

ISO 13385

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart