Workshop caliper ss chr wo kni-po wo fa 1/10-1/20 800x300mm

Article no.: 0236516
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0236516
EAN / GTIN 4029713202200
Manufacturer number 0236516
L-Number L40510 2496

Description

Version:

  • Stainless steel
  • Vernier and / or reading parts have a satin chrome finish
  • Factory standard
  • Locking screw
  • Low-set master scale
  • Stepped jaws for inside measurement: 10 mm, 20 mm*, 30 mm** and 50 mm (0236 231)
  • High-precision laser graduation on vernier and scale

Description:

Workshop caliper ss chr wo kni-po wo fa 1/10-1/20 800x300mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 800
  • Error Limit (mm): 0.2 mm
  • Error Limit (µm): 200 µm
  • Measuring jaw length (mm): 300 mm

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart