BALLTIP M1,4 TC D3 L12,5

Article no.: 01860203
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 01860203
EAN / GTIN 7630041110784
Manufacturer number 01860203
L-Number L41140 298

Description

Version:

  • Material: Tungsten carbide
  • Fixing [mm]: M1,4
  • Diameter [mm]: 3
  • Probe length [mm]: 12,53
  • Particular characteristics: For TESA-HITE, MICRO-HITE and μ-HITE

Description:

M1,4 ball probe, tungsten carbide, Ø 3 mm, L = 12,5 mm
Carbide measuring insert

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart