1/4″ Sockets size 5mm L.50mm

Article no.: 01240005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 01240005
EAN / GTIN 4018754000814
Manufacturer number 01240005
L-Number L60010 272

Description

Description:

  • long
  • DIN EN 3710, DIN EN 3709, DIN 3124/ISO 2725-1, ASME B 107.5M.
  • HPQ® high performance steel, chrome-plated.

Feature:

  • d1: 7,9 mm
  • d2: 10,7 mm
  • d3: 4 mm
  • Length [mm): 50 mm
  • Output profile: Double hexagon AS-drive
  • Square drive inside (inch): 1/4″
  • t1: 4,5 mm
  • t2: 42 mm
  • Weight: 15 g
  • Width across flats [mm]: 5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart