BALLTIP Ø8 TC Ø10 L94

Article no.: 0071684829
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 0071684829
EAN / GTIN 7630041118650
Manufacturer number 0071684829
L-Number L40620 255

Description

Version:

  • Material: Tungsten carbide
  • Fixing [mm]: Ø 8
  • Diameter [mm]: 10
  • Probe length [mm]: 94

Description:

Ball tip insert Ø 8, tungsten carbide, Ø 10 mm, L = 94 mm
Ball tip probe, tungsten carbide, Ø10mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart