ORIGINALS Sölden winter waistcoat, Unisex, Marine, Size L

Article no.: 00554-620-01 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00554-620-01 L
EAN / GTIN 5708628039789
Manufacturer number 00554-620-01 L
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Bearnylon® is a water-repellent and very durable material
  • Faux fur lining
  • Mobile phone and pen pocket
  • Easy access to the contents of the bag thanks to the special design of the front pockets
  • Two inner pockets - the one with a zip

Feature:

  • Water-repellent
  • Faux fur lining
  • Full-length zip fastening
  • Breast pocket with flap
  • Cell phone breast pocket with adjustable flap
  • Pen pockets
  • Front pockets - two open and two with flap and press stud
  • Inner pockets - one with zip and one with Hook-and-loop
  • Fabric composition: 52% cotton/48% nylon
  • Material grammage / fabric density: 240 g/m²
  • Twill.
  • Chest circumference: 104 cm / 41 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart