Version:
Maximum permitted errors:
L = length in mm
For 0,02 resolution:
0 < L ≤ 250: ± 30 µm
250 < L ≤ 400: ± 40 µm
400 < L ≤ 500: ± 50 µm
For resolution 0,05:
0 < L ≤ 300: ± 50 µm
300 < L ≤ 400: ± 60 µm
400 < L ≤ 500: ± 70 µm
Dimension A [mm]: 90
Dimension B [mm]: 5
Dimension C [mm]: 4
Dimension D [mm]: 20
Description:
Vernier caliper for use in workshops, with rounded measuring faces for internal dimensions (with fine adjustment)
Workshop vernier caliper, 300 mm, 0,02, mm
Feature:
- Material: Hardened stainless steel
- Units: mm
- Characteristics: With or without fine adjustment; Locking screw
- Measuring range [mm]: 0 ÷ 300
- Resolution [mm]: 0,02
- Fine adjustment: Without
Standard:
ISO 13385-1:2019
Supplied with:
Measurement report; Declaration of conformity