SAFE CLASSIC Utah dungarees with knee pockets, Unisex, High-visibility orange, Size 82C62

Article no.: 00419-860-14 82C62
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00419-860-14 82C62
EAN / GTIN 5707209120229
Manufacturer number 00419-860-14 82C62
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • The surface treatment makes the product dirt-repellent and ensures high visibility
  • Durable, triple-stitched seams extend product life
  • Access to the trousers below on both sides
  • Elastic band and stretch pleat at the back
  • The knee pockets are height-adjustable, so that the knee protection is optimally placed on the knees
  • Certified for use with the MASCOT knee pad type SHORT or LONG, as the knee pad bag is height adjustable

Feature:

  • Fluorescent with reflections
  • The surface treatment makes the product dirt-repellent
  • Triple stitched seams on the sleeves, legs and crotch
  • Closure with two-way zip, weather protection strip and press studs
  • Breast pocket with flap and press stud
  • Cell phone breast pocket with adjustable flap and ballpoint pen pocket
  • Front pockets
  • Inner zip pocket
  • Inward mesh on both sides
  • Back pockets with reinforcements and flap with Hook-and-loop fastener
  • Hammer loop, adjustable
  • Thigh pocket with flap and hook and loop fasteners.
  • Rule bag
  • Knee pockets, height adjustable
  • Sleeve pocket with Hook-and-loop fastening
  • Cuffs with push button adjustment
  • Elastic band and stretch pleat at the back
  • Ventilation under the sleeves
  • For this model we recommend the following knee protection: 00718-100, 50451-916 or 20118-915
  • Certified together with knee pad type LONG according to EN 14404
  • Fabric composition: 65% polyester/35% cotton
  • Material grammage / fabric density: 290 g/m²
  • Twill. Do not soak. Wash separately. The product has a certification that it retains its properties at 50 household washes or 50 industrial washes. When the product is cleaned according to the washing instructions, the dirt-repellent coating in the dryer is reactivated.
  • Step length: 82 cm / 32 inch
  • Waist circumference: Inseam length: 82 cm / 32 inch
  • Chest circumference: 124 cm / 49 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN ISO 20471 - Class 3
  • Hi-Vis Group A.

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Iron at low temperature, max. 110°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart