Extension Set Electro 2

Article no.: 00 20 90 V02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 00 20 90 V02
EAN / GTIN 4003773084709
Manufacturer number 00 20 90 V02
L-Number L70010 2097

Description

Description:

00 20 90 V02 Extension Set Electro 2 Content: 1 x 00 11 01 KNIPEX TwinKey® Control Cabinet Key for all standard cabinets and shut-off systems, 1 x 95 16 165 KNIPEX Cable Shears (Ø 15 mm / 50 mm²), 1 x 97 78 180 KNIPEX Crimping Pliers for wire ferrules (0,25 – 16 mm²), 1 x 87 01 180 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 12 62 180 KNIPEX Automatic Insulation Stripper (0,2 – 6,0 mm²), 1 x 12 62 180 KNIPEX Automatic Insulation Stripper (0,2 – 6,0 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 74 06 200 KNIPEX High Leverage Diagonal Cutter, 1 x 98 25 01 SLS KNIPEX (Slim) PlusMinus screwdriver Pozidriv® (PZ/S 1), 1 x 98 25 02 SLS KNIPEX (Slim) PlusMinus screwdriver Pozidriv® (PZ/S 2), 1 x 26 26 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 18115 Stabila Pocket Electric mini spirit level (68 mm), 1 x 78 06 125 KNIPEX Electronic Super Knips® VDE, 1 x L240 00055 Knipex Folding ruler Stabila series 400 (200 mm),

Supplied with:

1 x 00 11 01 KNIPEX TwinKey® Control Cabinet Key for all standard cabinets and shut-off systems, 1 x 95 16 165 KNIPEX Cable Shears (Ø 15 mm / 50 mm²), 1 x 97 78 180 KNIPEX Crimping Pliers for wire ferrules (0,25 – 16 mm²), 1 x 87 01 180 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 12 62 180 KNIPEX Automatic Insulation Stripper (0,2 – 6,0 mm²), 1 x 12 62 180 KNIPEX Automatic Insulation Stripper (0,2 – 6,0 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 74 06 200 KNIPEX High Leverage Diagonal Cutter, 1 x 98 25 01 SLS KNIPEX (Slim) PlusMinus screwdriver Pozidriv® (PZ/S 1), 1 x 98 25 02 SLS KNIPEX (Slim) PlusMinus screwdriver Pozidriv® (PZ/S 2), 1 x 26 26 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 18115 Stabila Pocket Electric mini spirit level (68 mm), 1 x 78 06 125 KNIPEX Electronic Super Knips® VDE, 1 x L240 00055 Knipex Folding ruler Stabila series 400 (200 mm),

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart