Tool Box ″RED″ Electric Set 1

Article no.: 00 20 15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 00 20 15
EAN / GTIN 4003773024804
Manufacturer number 00 20 15
L-Number L70010 612

Description

Description:

  • high quality, versatile, shock-resistant plastic case
  • foam insert with honeycomb structure for variable equipment
  • External dimensions (W x H x D): 340 x 56 x 275 mm
  • Pliers VDE-tested according to DIN EN/IEC 60900 1000V

Supplied with:

1 x 11 06 160 KNIPEX Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²), 1 x 03 06 180 KNIPEX Combination Pliers, 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 26 16 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers),

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart