VDE Tool Set

Article no.: 00 20 13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 00 20 13
EAN / GTIN 4003773043287
Manufacturer number 00 20 13
L-Number L70010 222
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • attractive sales packaging with Euro standard perforation
  • tools in a plastic deep-drawn tray with transparent lid
  • dimensions (W x H x D): 170 x 370 x 40 mm
  • tools VDE-tested in conformance to DIN EN/IEC 60900 1000V, pliers chrome-plated
  • handles with multi-component covers
  • with 3 WERA screwdrivers

Supplied with:

1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 26 16 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 006110 Wera Screwdrivers for slotted screws 160i, 1 x 6120 Wera Screwdrivers for slotted screws 160i (1,0 x 5,5 x 125 mm), 1 x 006154 Wera Screwdrivers for cross recessed Phillips® screws 162i PH (PH2 x 100 mm),

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart