Set of Circlip Pliers 8 parts (self-service card/blister)

Article no.: 00 19 58 V01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 00 19 58 V01
EAN / GTIN 4003773081562
Manufacturer number 00 19 58 V01
L-Number L70010 1708

Description

Description:

  • tool roll made of hard-wearing polyester fabric
  • with practical, adjustable quick release fastener
  • Eight established models of circlip pliers for internal and external circlips
  • Dimensions, open (L x H): 610 x 240 mm

Supplied with:

1 x 44 11 J1 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 44 11 J2 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 44 21 J11 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 44 21 J21 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 46 11 A1 KNIPEX Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 46 11 A2 KNIPEX Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm), 1 x 46 21 A11 KNIPEX Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 46 21 A21 KNIPEX Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart