Control Cabinet Key ″DoubleJoint″ 62 mm (self-service card/blister)

Article no.: 00 11 06 V03
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Control panel key

Identification & Classification

Article number 00 11 06 V03
EAN / GTIN 4003773083085
Manufacturer number 00 11 06 V03
L-Number L70010 1960
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • for locking systems in electrical engineering, the supply of gas and water, air conditioning and ventilation systems, industry, technical installations in buildings, etc.
  • with bit adapter for 1/4″ bits with magnet
  • four different zinc die-cast key profiles in a single key
  • total length: 97 mm

Feature:

  • Capacity square: 5.0 - 8.0mm
  • Capacity double-bit key: 3 – 5mm
  • Capacity triangular: 7.0 - 9.0mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart