Focus on safety

The Hoffmann Group is constantly active in the search for products useful to counter the spread of Covid-19 and ensure safety and wellbeing at this time.

Below you will find a selection of items suitable for this purpose.
Due to high demand the availability of these items is changing rapidly. Please call in the first instance on 0121 716 4301 or email ab.uk@hoffmann-group.com .

Please note: images are for illustrative purposes only. Availability and price is subject to change at any time and without notice. All prices exclude VAT.

KN95 FACE MASK

Item: ZP0880 KN95
• Disposable
• High quality nonwoven material
• Conforms to BS EN149:2001
£2.25 per unit
Pack Qty: 50
Carton Qty: 1000

3 PLY FACE MASK

Item: ZS917D SMTYPEII
• Disposable
• 3 layers of protection
£0.70 per unit
Pack Qty: 50
Carton Qty: 1000

3 PLY TYPE IIR FACE MASK

Item: ZS917D SMTYPEIIR
• Conforms to BS EN14683:2019
• 3 layers of protection
• 98% BFE (Bacterial Filtration Efficiency)
£0.85 per unit
Pack Qty: 50
Carton Qty: 1000

FACE SHIELD

Item: ZS917D FCSHIELD

  • Adjustable headband
  • Shield is 400 micron clear PVC
  • Not to be used in presence of high heat source or flammables
£4.00 per unit upto 500
£3.50 per unit over 1000
Pack Qty: single

HAND SANITISER LIQUID

Item: ZS917D 300ML

  • 80% alcohol
  • 300ml bottle
  • Screw on flip top lid
£8.49 per unit upto 240
£7.91 per unit over 240
Box Qty: 10
Carton Qty: 240

HAND SANITISER GEL

Item: ZS917D GEL300

  • 70% alcohol
  • 300ml bottle
  • Screw on flip top lid
£8.49 per unit upto 240
£7.91 per unit over 240
Box Qty: 10
Carton Qty: 240

BLACK NITRILE GLOVES

  • Disposable and powder free
Size S: ZS917P 2671
Size M: ZS917P 2672
Size L: ZS917P 2673
Size XL: ZS917P 2674
£14.98 per box
Box Qty: 100
Carton Qty: 1000

BLUE NITRILE GLOVES

  • Disposable
  • Powder free
Size L: ZS917E NITRILEL
Size XL: ZS917E NITRILEXL
£14.98 per box
Box Qty: 100
Carton Qty: 1000

DIRTEEZE ANTI-BAC WIPES

  • Kills 99.99% of bacteria
  • BS EN1276, BS EN1650, BS EN13697
    Pack of 250 wipes
ZS917P 250CL £5.99
Tub of 200 wipes
ZS917P F200 £4.99
Bucket of 1000 wipes
ZS917P 1000B £19.99

INFRA-RED THERMOMETER

Item: ZS917P IRT01

  • One second temp reading
  • 3 backlights
  • °C and °F temperature modes
  • Intelligent fever alarm
£59.50 each
Pack Qty: single

COVID-19 WALL SAFETY SIGN

Prominent signage for the safety of staff and visitors alike.
Available in self adhesive vinyl or 3mm foamex.
A3 vinyl: ZS917P WAGEN1
£9.71 each or £79.00 for 10
A3 foamex: ZS917P WAGEN2
£6.98 each or £58.00 for 10

HAND WASH SAFETY SIGN

Prominent signage for the safety of staff and visitors alike.
Available in self adhesive vinyl or 3mm foamex.
A3 vinyl: ZS917P WAHWSH1
£9.71 each or £79.00 for 10A3 foamex: ZS917P WAHWSH2
£6.98 each or £58.00 for 10

SAFE DISTANCE FLOOR GRAPHIC

Floor graphics for the safety of staff and visitors alike.
Circular or square. Circle 300mm: ZS917P FLSTANDC
£4.40 each or £35.00 for 10Square 500mm: ZS917P FLSTANDSQ
£9.80 each or £78.00 for 10

STAY SAFE FLOOR GRAPHIC

Floor graphics for the safety of staff and visitors alike.
Circular or square.Circle 300mm: ZS917P FLSTPEOC
£4.40 each or £35.00 for 10Square 500mm: ZS917P FLSTPESQ
£9.80 each or £78.00 for 10

HAND WASH FLOOR GRAPHIC

Floor graphics for the safety of staff and visitors alike.
Circular or square.Circle 300mm: ZS917P FLHWSHC
£4.40 each or £35 for 10Square 500mm: ZS917P FLHWSHSQ
£9.80 each or £78 for 10

STAY SAFE FLOOR GRAPHIC

Floor graphics for the safety of staff and visitors alike.
Circular or square.Circle 300mm: ZS917P FLFOOTC
£4.40 each or £35.00 for 10Square 500mm: ZS917P FLFOOTSQ
£9.80 each or £78.00 for 10

STOP THE SPREAD FLOOR GRAPHIC

Anti-slip laminated floor graphic for the safety of staff and visitors alike.
Dimensions of 150mm x 600mmItem: S917P FLSTOPPC
£8.96 each or £73.00 for 10

FLOOR MARKING TAPE

Item: ZS917P FMT33
Self adhesive tape for marking out areas or zones on the floor.
50mm x 33m

£3.92 each
£111.60 for 36

BARRIER TAPE

Item: 083760 70X100
Non adhesive tape for marking out areas or zones.
70mm x 100m

£2.82 each
£56.00 for 24

Direct purchase

Sign in to your Account

To shopping cart