Vario Basic workbench with rear panel, height 950 mm, Beech marine ply worktop, Worktop length: 1000mm

Article no.: 922034 1000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
88 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 950
  • Workbench/desk load capacity - maximum distributed load (on wood): 600
  • Insert thickness: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 950 mm
Workbench/desk load capacity - maximum distributed load (on wood) 600 kg
Insert thickness 50 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series vario Basic
Height 950 mm
Worktop length 1,000 mm
Worktop thickness 50 mm
Weight 51 kg
Type of product Work table

Identification numbers & Classifications

Article number 922034 1000
EAN / GTIN 4062406083267
Manufacturer number 922034 1000

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. Feet with plastic pads, do not damage the floor. Additional rear panel to increase the load capacity. With 1 × pair of stabilising plates for stiffening.

Supplied with:

2 × support legs, 1 × pair of stabilising plates, 1 × two-piece rear panel, worktop.

Optional extras:

Additional accessories such as manual height adjustment, wheels, side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Body and supports light grey RAL 7035, powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

From the same series "vario Basic" View all

Direct purchase

Sign in to your Account

To shopping cart