Article no.: 922031

Vario Basic workbench with rear panel, height 950 mm, Bamboo worktop

Design version Steel hollow section construction
Workbench/desk load capacity - maximum distributed load (on wood) 600
Insert  thickness 50
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Workbench height 950

All product information:

on request
In stock
57 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£401.58
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. Feet with plastic pads, do not damage the floor. Additional rear panel to increase the load capacity. With 1 × pair of stabilising plates for stiffening.

Supplied with:

2 × support legs, 1 × pair of stabilising plates, 1 × two-piece rear panel, worktop.

Optional extras:

Additional accessories such as manual height adjustment, wheels, side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Body and supports light grey RAL 7035, powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Technical Data

Design version
Steel hollow section construction
Material thickness
1 mm
Workbench height
950 mm
Workbench/desk load capacity - maximum distributed load (on wood)
600 kg
Insert thickness
50 mm
Colour selection
RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product
Work table

Share this product

or copy this link

To shopping cart