Roller for WorkMo W3

Article no.: 3002713
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Roller

Identification numbers & Classifications

Article number 3002713
EAN / GTIN 4010886949207
Manufacturer number 3002713

Description

Description:

  • A coupler lever connects the roller to the WorkMo boxes
  • Compatible with Sortimo® interior vehicle fittings and load safety
  • Board from multiplex beech wood
  • Solid rubber wheels of which two have a total brake
  • Extra lashing points make for safe transfers of another load as well
  • Loading capacity: 200 kg
  • Dimensions: 854 x 493 x 144 mm

Feature:

  • 1000 V insulated: no
  • Dynamic load capacity [kg]: 200 kg
  • REACH registration available: no
  • Total height [mm]: 144 mm
  • Total length [mm]: 493 mm
  • Total width [mm]: 854 mm
  • VDE certified: no

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart