Mobile workbench with 6 drawers

Article no.: 6620540
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number 6620540
EAN / GTIN 4010886662052
Manufacturer number 6620540
L-Number L60160 539

Description

Description:

  • Dimensions: H 875 x W 950 x D 550 mm
  • 25 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish
  • Large, easily-accessible spaces for bulky parts
  • Heel protection for your safety
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Drawers:
  • Central locking with cylinder lock
  • 6 wide drawers (W 480 x D 400 mm) fully extendable, removable
  • Each drawer with safety locking, single-hand operation
  • Ball-bearing guide rails
  • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
  • Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg
  • GEDORE High-performance chassis:
  • Total load capacity 1000 kg, 750 kg when mobile
  • 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm)
  • 2 smooth running wheels on ball bearings (swivel castors Ø 125 mm), both with total brake
  • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
  • Accessories:
  • 2 distance modules No. 1500 ED-70 K
  • 10 length- (LT) and 2 crosswise (QT) dividers from zinc-plated sheet steel
  • Options:
  • Can be equipped with GEDORE tool modules (1500 ES/1500 CT)
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Castor diameter with brakes (2x): 125
  • Colour: GEDORE blue, RAL 5017
  • Dimension (L x W x H): 870 mm x 950 mm x 550 mm
  • Drawer type:
    • 5x type 1, h. = 79 mm
    • 1x type 2, h. = 180 mm
  • Dynamic load capacity [kg]: 750 kg
  • Fixed castor diameter [2x): 200
  • Individual pull-out stop: no
  • Load capacity of heavy-duty drawer [kg]: 60 kg
  • Load capacity per drawer [kg]: 40 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of cross dividers: 2
  • Number of drawers: 6
  • Number of longitudinal dividers: 3
  • Number of shelves: yes
  • Number of wheels: 4
  • REACH registration available: no
  • Static load capacity [kg]: 1000 kg
  • Surface: powder-coated
  • Total height [mm]: 870 mm
  • Total length [mm]: 550 mm
  • Total width [mm]: 950 mm
  • VDE certified: no
  • Working height: 870
  • Worktop dimension [metric]: 950 x 550 x 25 mm
  • Worktop thickness [mm]: 25 mm

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart