Mobile workbench with 5 drawers

Article no.: 3127818
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number 3127818
EAN / GTIN 4010886952061
Manufacturer number 3127818
L-Number L60160 5153

Description

Description:

  • Body:
  • Dimensions: H 985 x W 1200 x D 625 mm
  • 30 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish
  • Worktop set back to park flush against the wall
  • One drawer unit in trolley width
  • With handle for easy pushing, pulling and turning
  • Side walls with Euro perforation 10 x 38 mm to fix hooks and tools
  • Ready to take up tool holder KL-5501-20 for installation of spring compressor KL-5501
  • Safety through heel protection for persons
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Drawers:
  • Central locking with cylinder lock
  • Wide drawers (W 998 x D 474 mm) fully extendable, removable
  • Individual drawer stopping stops more than one drawer being opened, one-handed operation
  • Ball-bearing guide rails
  • Load capacity per drawer 80 kg
  • GEDORE High-performance chassis:
  • Total load capacity 1000 kg, 750 kg when mobile
  • 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm)
  • 2 smooth running wheels on ball bearings (swivel castors Ø 125 mm), both with total brake
  • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
  • Options:
  • Ideal for equipping with GEDORE tool modules (1500 ES/1500 CT) maximum 9 pieces 1/3 modules possible per drawer
  • Further drawer combinations on request
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Castor diameter with brakes (2x): 125
  • Colour: GEDORE blue, RAL 5017
  • Dimension (L x W x H): 985 mm x 1.200 mm x 635 mm
  • Drawer type:
    • 4x type 2, h. = 101.5 mm
    • 1x type 4, h. = 208 mm
  • Dynamic load capacity [kg]: 750 kg
  • Fixed castor diameter [2x): 200
  • Individual pull-out stop: yes
  • Load capacity per drawer [kg]: 70 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of drawers: 5
  • Number of wheels: 4
  • REACH registration available: no
  • Static load capacity [kg]: 1000 kg
  • Surface: powder-coated
  • Total height [mm]: 985 mm
  • Total length [mm]: 635 mm
  • Total width [mm]: 1.200 mm
  • VDE certified: no
  • Working height: 985
  • Worktop dimension [metric]: 1200 x 635 x 30 mm
  • Worktop thickness [mm]: 30 mm

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart