{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Overall height including roller shutter housing | 2,300 mm | |
Guide rails depth | 50 mm | |
suitable for column frame height | 2,000 mm | |
Material of roller shutter | Plastic | |
Type of product | Roller shutter |
Article number | 935680 2000 | |
EAN / GTIN | 4062406110390 | |
Manufacturer number | 935680 2000 |