Dismantling sleeves KABELEX 1514 für Nr. 1504

Article no.: 78600004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Disassembly tool

Identification numbers & Classifications

Article number 78600004
EAN / GTIN 4018754049516
Manufacturer number 78600004
L-Number L60010 50

Description

Feature:

  • Diameter for contact dimension: 2,5 mm
  • Inner diameter: 4,0 mm
  • Length [mm): 30 mm
  • No.: 1514 für Nr. 1504
  • Outside diameter: 4,4 mm
  • Weight: 1 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart