Tool trolley TTS 93/6 B 6 Drawers 481 x 877 x 1000 mm Blue, RAL 2703035

Article no.: 81200156
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 81200156
EAN / GTIN 4018754333097
Manufacturer number 81200156
L-Number L60010 7483

Description

Description:

Two-stage security concept:
  • 1. Central locking by cylinder lock with hinged key
  • 2. Tilting protection - not possible to pull out several drawers at the same time
    • 2 handles
    • Circumferential ram protection
    • Durable ABS plastic shelf with compartments for small parts
    • Oil- and acid-resistant light-duty wheels (D.125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
    • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
    • Can be equipped with STAHLWILLE standard and TCS inserts
    • 6 easily removable drawers (black, RAL 9005) with full extension (370 mm) and ball cage guide
    • With paper roll holder
    Can be combined with the tool chest No. 93 TOP BOX

Feature:

  • Number of drawers: 6
  • Load capacity: 500 kg
  • Drawer load capacity: 30 kg
    30 kg
    45 kg
  • Drawer internal dimensions: 530 x 351 x 68 mm (4x)
    530 x 351 x 145 mm (1x)
    530 x 351 x 198 mm (1x)
  • Colour abbreviation: RAL 2703035; RAL 9005
  • Colour: blue, RAL 2703035; black RAL 9005
  • Height mm (h): 1000 mm
  • Length [mm): 481 mm
  • No.: 93/6 B
  • Weight kg: 57.000 kg
  • Width mm (b): 877 mm

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart