Range of tools with tool trolley No.95/157QR Drawers7 Anthracite, RAL 7016 157pcs

Article no.: 98830192
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 98830192
EAN / GTIN 4018754343331
Manufacturer number 98830192

Description

Description:

Top-Feature Workshop trolley
  • Three-step safety concept:
  • 1. Central locking by side cylinder lock with hinged key
  • 2. Single locking prevents unintentional opening while driving
  • 3. Tilting protection - not possible to pull out multiple drawers at the same time.
  • Stainless steel handle with reinforced body connection
  • All-round crash protection with impact damping
  • Tightly welded resistant work and storage surface and stainless steel end panel
  • Oil- and acid-resistant, ball-guided light-duty wheels (roller-D.125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
  • Roll paper and spray can holder included
  • 7 easily removable drawers (black RAL 9005) with full extension and ball cage guide
  • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
  • Can be equipped with STAHLWILLE standard and TCS inserts
Contents, 157-part:
  • 11 hexagon sockets 1/4″ No. 40: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
  • 17 hexagon sockets 1/2″ No. 52: 10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
  • 2 extensions, 1/4″ No. 405QR: 54; 150 mm
  • 1 QuickRelease Ratchet No. 415QR N: 1/4″
  • 1 bit connector No. 3116
    • 2 extensions, 1/2″ No. 509QR: 130; 255 mm
    • 1 QuickRelease Ratchet No. 512QR N: 1/2″
    • 1 Transition part no. 410: 1/4 to 1/2″
    • 1 Transition part no. 513: 1/2 to 3/8″
    • 1 bit holder No. 412: 1/4″
    • 2 bit ratchets No. 4008: 1/4″
    • 1 bit holder No. 4007: 1/4″
    • 1 3 56 bit-set No. 12065 2 : 1 75 25 bit holders , L.30mm: SL4;25;27mm (20x) , PH1;2;15 (40x) , PZ1;27;30;25 (15x) , T BO10;20;3;2;3;3;2 , INHEX 3;2;5mm , L.6mm: SL6 mm , PH2;25 , PZ1;40 , T20;3 , 4 pieces
    • 1 Water pump pliers No. 6551: 240 mm
    • 1 No. 6602 force side cutter : 160 mm
    • 1 Snipe nose pliers No. 6529: 200 mm
    • 1 Combination pliers No. 6501: 180 mm
    • 16 open-ended spanner no. 13:6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
    • 1 open-ended wrenches, adjustable No. 4025
      • 5 ratchet ring open-ended wrenches, flat No. 17F: 8; 10; 13; 17; 19 mm
      • 1 electronic flat-blade screwdriver No. 4628: 0.4 x 2.5 x 60 mm
      • 2 flat-blade screwdriver No. 4620: 0.8 x 4 x 100; 1.6 x 10 x 200 mm
      • 3 Phillips screwdriver No. 4630: PH1; PH2; PH3
      • 1 Cable knife No. 12320
        • 1 Roll belt size No. 12935/3: 3 m.
        • 1 mini magnetic lifter No. 12600: 270 g.
        • 1 wooden link scale No. 13111: 2 m.
        • 1 set of TORX® No. 10771/8 ball head angle screwdrivers : 8-piece
        • 1 set of ball head angle screwdrivers with hexagon No. 10767/9: 9-piece
        • 1 Locksmith hammer No. 10961: 500 g.
        • 1 Soft hammer No. 10959: 35 mm
        • 1 flat chisel no. 102/175: 175 mm
        • 1 pin driver No. 108/150: 150 x 6 mm
        • 1 grit size 105/100: 100 x 10 mm
        • 1 pin driver No. 109/6: 3.4 mm
        • 1 Thru-driver No. 104/120: 120 x 4 mm

Feature:

  • Number of drawers: 7
  • Number of tools: 157
  • Colour: anthracite, RAL 7016
  • Height mm (h): 1021 mm
  • Length [mm): 497 mm
  • Weight kg: 101.000 kg
  • Width mm (b): 823 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart