Handle f. 93/6 B, 93/6 R

Article no.: 90432658
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 90432658
EAN / GTIN 4018754333103
Manufacturer number 90432658
L-Number L60010 7566

Description

Description:

  • For the 93/6 series workshop trolley

Feature:

  • Colour: Black
  • for no.: 93/6 B, 93/6 R
  • Length [mm): 331 mm
  • Weight: 474 g

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart