Distrubution trolley DT403Y

Article no.: G91006 DT403Y
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Product details

Technical Data

Material of wheel Rubber
Type of product Enclosed trolley

Identification numbers & Classifications

Article number G91006 DT403Y
EAN / GTIN 5056239787361

Description

Version:

  • Without Doors
  • 2 fixed & 2 swivel braked 200 mm rubber castors
  • Comes with the base and the unit can hold an additional 2 shelves (available as extras) which can be placed at 690 & 1090 mm heights
  • Load capacity per shelf: 50 kg
  • Base / Shelf Size mm 860 x 620
  • Capacity kg evenly distributed: 500

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart