ESD support leg 800 mm

Article no.: 972180 800
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
  • Design version: Steel hollow section construction
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
electrostatic characteristic EGB/ESD
Height 800 mm
Width 50 mm
Depth 700 mm
suitable for worktop depth 750 mm
Type of product Support leg

Identification numbers & Classifications

Article number 972180 800
EAN / GTIN 4062406166984

Description

Version:

Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

Support legs without rear panel or cupboards require stabilising plates No. 972195 for stiffening. The height is to the underside of the worktop.
All plastic components are not ESD conductive. The support legs cannot be used for earthing.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart