Workstation Workplace Safety Mat 0.6X1.2MHD

Article no.: G09610 0.6X1.2MHD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock
  • Standing in comfort: Safety mat

Product details

Technical Data

Standing in comfort Safety mat
Length 120 cm
Width 60 cm
Material PVC
Colour black / yellow
Weight 4.4 kg
Surface Cross ribbed lattice
Type of product Workplace mat

Identification numbers & Classifications

Article number G09610 0.6X1.2MHD

Description

Version:

Vinyl mat offering all the inherent benefits of COBAmat®, but in an individual mat.Bright yellow safety bevelled edging all round to reduce trip hazards and highlight location.
  • Standard hole sized option is ideal for trapping swarf and debris.
  • Standard: 22 mm x 22 mm hole size / Heavy: 22 mm x 10 mm hole size.
  • Fire tested to BS EN 13501-1 and slip tested to DIN 51130.
Workstation 2210 0.6m x 1.2m - heavy duty

Application:

Ideal for all industrial environments, especially in machine tool areas of high traffic and where pallet trucks/trolleys are in use.

Suitable for:

Wet and dry environments, indoors or outdoors.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    width x Length Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart