Workplace mat Top Width 122 cm 150 cm

Article no.: 964530 150
(225.56 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant

Product details

Technical Data

Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Material characteristics not oil-resistant
Length 150 cm
Width 122 cm
Thickness 14.3 mm
Material Vinyl foam core
Surface Vinyl
Colour black
Bevelling 4-sided
Non-slip underside yes
with safety edges 2-sided
plug-in no
resistant to a limited extent against most industrial greases, solvents, chemicals
Non-slip characteristics to DIN 51130, BGR 181 R10
Weight 11 kg
Weight per unit area 6.5 kg/m2
Type of product Workplace mat

Identification numbers & Classifications

Article number 964530 150
EAN / GTIN 662641658073
Manufacturer number 656S0033BL

Description

Version:

These industrial workplace mats are made of high quality plastic for heavy-duty use:
  • Hard and wear-resistant vinyl surface for optimum slip-resistance and long service life.
  • Soft vinyl foam core for anti-fatiguing characteristics. Laminated to the vinyl surface.
  • Non-slip underside RedStop™.
  • Bevelled edges on all sides to eliminate the risk of tripping when walking on to the mat.
  • Limited resistance to most industrial greases, media and chemicals. Unsuitable for cooling lubricants.
  • Sealed all round to prevent penetration of moisture.
  • Fire resistant to DIN 4102 B1.
  • Mat thickness: 14.3 mm, weight: approx. 6.5 kg/m2.
  • Non-slip characteristics R10 to DIN 51130 and BGR 181.

Note:

Workplace mats in freely definable lengths from No. 964520−964525.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart