Spray can holder

Article no.: 90432719
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 90432719
EAN / GTIN 4018754337804
Manufacturer number 90432719
L-Number L60300 10

Description

Description:

  • Large holder for 3 spray cans
  • Accessories for workshop trolley TTS 95/98 PRO

Feature:

  • for no.: TTS95 PRO, TTS98 PRO
  • Height mm (h): 70 mm
  • Length [mm): 84 mm
  • Weight: 650 g
  • Weight kg: 0.650 kg
  • Width mm (b): 300 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart