Single open top chest, black

Article no.: JLS3-CHS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-CHS
EAN / GTIN 3662424109041
Manufacturer number JLS3-CHS

Description

Description:

  • Open box for quick access
  • Ideal for storing documents and/or consumables
  • Key lock
  • Easy and quick mounting on a base cabinet thanks to the mounting kit JLS3-TUBESUP100

Feature:

  • Allowable load 30kg
  • Overall dimensions: L. 726 x D. 278 x H. 505mm
  • Weight: 10.2kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart