Orthomat® Standard Anti Fatigue Mat 0.6X0.9M

Article no.: G09601 0.6X0.9M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock
  • Standing in comfort: Anti-fatiguing

Product details

Technical Data

Standing in comfort Anti-fatiguing
Length 90 cm
Width 60 cm
Material Open Cell PVC (Foam)
Surface Pebble
Colour black / yellow
Weight 1.31 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number G09601 0.6X0.9M

Description

Version:

  • Versatile single layer foam anti-fatigue mat.
  • Insulates standing workers against the effects of cold concrete floors.
  • Lightweight, so easy to transport and reposition.
  • Ideal for lighter industrial use.
  • Textured surface provides attractive appearance.
Orthomat Black/Yel 0.6m x 0.9m

Feature:

  • Loose lay
  • Fire Tested to BS EN 13501-1 Class Dfl - s1

Application:

  • Production lines
  • Assembly areas
  • Packing stations
  • Workbenches

Suitable for:

Dry indoor environments

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart