Orthomat® Premium Anti Fatigue Mat 0.6X0.9M

Article no.: G09604 0.6X0.9M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock
  • Standing in comfort: Anti-fatiguing

Product details

Technical Data

Standing in comfort Anti-fatiguing
Length 90 cm
Width 60 cm
Material Open Cell PVC (Foam)
Surface Pebble
Colour black
Weight 2 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number G09604 0.6X0.9M

Description

Version:

Exceptional fatigue-relief properties – a real investment for the workplace.
  • Dual layer construction for superior comfort and durability.
  • Tough textured top surface for excellent resilience against wear and tear.
  • Insulates against the effects of cold concrete floors.
  • Low density under layer provides extremely effective underfoot cushioning.
  • Ideal for demanding locations, especially where regular turning is involved.
  • Tapered edges to reduce trip hazards.
  • Max. Operating Temperature +60°C
Orthomat Premium Black 0.6m x 0.9m

Application:

Production lines, Assembly areas, Packing stations, Workbenches, Retail counters

Suitable for:

Dry indoor environments.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart