Folding platform EP880Y ml

Article no.: G96008 EP880Y
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Product details

Technical Data

Material Aluminium
Accessibility One sided
Type of product Scaffolding

Identification numbers & Classifications

Article number G96008 EP880Y
EAN / GTIN 7610909090

Description

Version:

  • Aluminium folding work platform with a large, anti-slip, standing surface
  • Steel handrails either side of the platform for increased safety
  • Adjustable stabilisers allow the unit to be positioned close to a wall or working areas
  • Built-in inclined ladder
  • Easily folds for ease of movement
  • Will fit through doorways & narrow aisles

Feature:

  • Complete with a built-in tool holder on the EP880Y Mobile on 2 x 100mm nylon wheels

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart